• The item cannot be ordered due to missing prices.

Foam inlay M

Article no.: 096906 M

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour anthracite
Internal length 249 mm
Internal depth 131 mm
Internal height 222 mm
Weight 759 g
Type of product Glasses case

Identification numbers & Classifications

Article number 096906 M
EAN / GTIN 4062406576219
Manufacturer number 096906 M

Description

Version:

Foam inlay for storing four safety glasses, which can be used for the storage box No. 096900 M.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart