• The item cannot be ordered due to missing prices.

Dividers, 3 pieces S/M

Article no.: 096905 S/M

Select article variation and quantity

Size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour orange
    Internal length 249 mm
    Internal depth 131 mm
    Internal height 143 mm
    Weight 50 g
    Type of product Glasses case

    Identification numbers & Classifications

    Article number 096905 S/M
    EAN / GTIN 4062406574505
    Manufacturer number 096905 S/M

    Description

    Version:

    The three-part set of dividers can divide the GARANT storage box No. 096900 (size S and M) into several areas. The box can thus be individually configured to suit your needs.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart