{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | CE HO EN 166 F | |
Lens identification | 5-2.5 HO 1 F | |
UV protection | Standard | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096855 GREY | |
EAN / GTIN | 4045197871985 | |
Manufacturer number | 096855 GREY |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Comfort safety glasses GREY |
||
Lens material | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard |
Frame properties | Clip length adjustable ;Clip inclination adjustable | |
Frame identification | CE HO EN 166 F | CE HO EN 166 F |
Lens identification | 5-2.5 HO 1 F | 5-3.1 HO 1 F |
Type of product | Safety glasses | Safety glasses |