• The item cannot be ordered due to missing prices.

Comfort safety glasses YELLOW

Article no.: 096852 YELLOW
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonate

Product details

Technical Data

Frame identification CE HO EN 166 F
Lens identification 2C-1.2 HO 1 F
UV protection Standard
Frame properties Side padding
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096852 YELLOW
EAN / GTIN 4045197871954
Manufacturer number 096852 YELLOW

Description

Version:

Lightweight sporty 2-component safety glasses. Soft components at the ends of the arms and on the bridge ensure high wearing comfort.
With yellow lens for high-contrast perception (particularly suitable for use at dusk, in fog, in light rain).
The coating does not achieve scratch resistance to EN166 (K mark), but is resistant to small scratches.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart