This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Single-lens safety glasses

Article no.: 096835

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: scratch-resistant
  • UV protection: Standard
  • Frame properties: Arm length adjustable
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 HO 1 F CE
Lens coating scratch-resistant
UV protection Standard
Frame properties Arm length adjustable
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096835
EAN / GTIN 4045197563224
Manufacturer number 096835

Description

Version:

Sturdy single-lens safety glasses with wrap-around lens. The side section of the lens offers improved protection against flying particles. 100% metal-free.

Standard:

EN 166; EN 170

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart