{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | 506 UP | |
Frame identification | 506U U 166 FT CE | |
Lens identification | 2C-1.2 U 1 FTKN | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Frame properties | Clip length adjustable; Clip inclination adjustable; Adjustable nose pads | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096705 CLEAR | |
EAN / GTIN | 8033661825370 | |
Manufacturer number | 506U.03.00.00 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Comfort safety glasses 506 UP CLEAR |
||
Lens coating | condensation-free ;scratch-resistant | scratch-resistant ;condensation-free |
Lens material | Polycarbonate | Polycarbonat |
UV protection | Standard | Standard |
Frame properties | Clip length adjustable ;Clip inclination adjustable ;Adjustable nose pads | Clip inclination adjustable |
Lens identification | 2C-1.2 U 1 FTKN | 2C-1.2 HO 1 FTKN |
Serie | 506 UP | |
Type of product | Safety glasses | Safety glasses |