• The item cannot be ordered due to missing prices.

Comfort safety glasses Contemporary S

Article no.: 096701 S

Select article variation and quantity

Size Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Lens material: Polycarbonate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Contemporary
    Frame identification U EN166 F CE
    Lens identification 2C-1.2 U 1 FKN
    Lens coating condensation-free; scratch-resistant
    UV protection Standard
    Lens material Polycarbonate
    Glass width 52 mm
    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 096701 S
    EAN / GTIN 8058774257641
    Manufacturer number 572.03.05.00

    Description

    Version:

    Metal-free safety glasses in a new elegant design which perfectly combines protection and modern style. Integral side pieces offer additional protection for the eye area. Coated to be condensation-free and scratch-resistant. The glasses are available in three different sizes so as to ensure a good fit on every shape of head.

    Standard:

    EN 166; EN 170

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart