• The item cannot be ordered due to missing prices.

uvex super OTG over-specs, for spectacle wearers, Lens tinting: CLEAR

Article no.: 096560 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: condensation-free; scratch-resistant
  • UV protection: UV400
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series super OTG
Lens identification 2C-1.2 W 1 FKN
Frame identification W 166 FT CE
Lens coating condensation-free; scratch-resistant
UV protection UV400
Lens material Polycarbonat
Version Over-specs
Manufacturer ID 9169.260
Type of product Over-specs

Identification & Classification

Article number 096560 CLEAR
EAN / GTIN 4031101419091
Manufacturer number 9169260
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Over-specs with innovative arm concept combine the advantages of safety glasses with the wearing comfort of a headband. The glasses provide optimum coverage of the eye area. Permanently free of condensation, as well as extremely scratch-resistant and chemical-resistant due to uvex supravision excellence coating. Very comfortable to wear over prescription glasses.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart