• The item cannot be ordered due to missing prices.

Visor for safety goggles 6X3, Type: VISOR

Article no.: 096549 VISOR

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 6X3
Lens identification 2C-1.2 BT
Lens material Polycarbonate
Type of product Visor

Identification & Classification

Article number 096549 VISOR
EAN / GTIN 8033661825240
Manufacturer number 6X3F.01.00
Manufacturer UNIVET s.r.l., Via G. Prati 87, 25086 REZZATO, Italia, www.univet.it

Description

Version:

The visor of polycarbonate provides extended face protection for the safety goggles 6X3. It is ideally suited to protecting the face against mechanical effects. An integral ventilation system prevents the visor misting up.

Standard:

EN 166

Suitable for:

Safety goggles No. 096544 size CLEAR.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart