• The item cannot be ordered due to missing prices.

Safety goggles 2890SA CLEAR

Article no.: 096541 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: scratch-resistant; resistant to chemicals
  • UV protection: Standard
  • Frame properties: Gas-tight
  • Lens material: Acetat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 2890SA
Lens identification 2C-1.2 3M 1 FT N
Frame identification 3M EN166 3 4 5 FT CE
Lens coating scratch-resistant; resistant to chemicals
UV protection Standard
Frame properties Gas-tight
Lens material Acetat
Version Over-specs
Type of product Full protection safety glasses

Identification numbers & Classifications

Article number 096541 CLEAR
EAN / GTIN 4046719302109
Manufacturer number 7000032483

Description

Version:

Classic safety goggles with narrow, comfortable fit. Optimum seating by length-adjustable headband with moveable joints. The lenses have a coating with anti-scratch and anti-condensation characteristics. Additional protection against gases and fine dust. The acetate lenses are resistant to chemicals.

Application:

Chemical and pharmaceutical industry.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart