{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ultravision | |
Lens identification | 2C-1.2 W1 BTKN | |
Frame identification | W 166 34 BT CE | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | UV400 | |
Lens material | Polycarbonat | |
Version | Over-specs | |
Type of product | Full protection safety glasses |
Article number | 096532 CLEAR | |
EAN / GTIN | 4031101610245 | |
Manufacturer number | 9301116 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Safety goggles uvex ultravision CLEAR |
|||
Version | Over-specs | Over-specs | Over-specs |
Lens coating | condensation-free ;scratch-resistant | free of condensation | scratch-resistant ;scratch-resistant |
Lens material | Polycarbonat | Polycarbonate | Polycarbonate |
UV protection | UV400 | Standard | Standard |
Frame identification | W 166 34 BT CE | HO EN166 3 BT CE | HO EN166 3 4 BT CE |
Lens identification | 2C-1.2 W1 BTKN | 2C-1.2 HO 1 BTN | 2C-1.2 HO 1BT KN |
Type of product | Full protection safety glasses | Full protection safety glasses | Full protection safety glasses |