• The item cannot be ordered due to missing prices.

uvex megasonic full-view safety goggles, Lens tinting: CLEAR

Article no.: 096529 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Lens material: Polycarbonate
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series megasonic
Lens identification 2C-1.2W 1 BTKN
Frame identification W 166 34 BT CE
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Lens material Polycarbonate
Version Over-specs
Exchangeable lenses yes
Type of product Full protection safety glasses

Identification & Classification

Article number 096529 CLEAR
EAN / GTIN 4031101790794
Manufacturer number 9320265
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Full-view safety goggles with maximum optimised field of view thanks to rimless lens design. Flexible frame and extra-wide headband provide good comfort when wearing, even for those who wear glasses. Replaceable lens with condensation-free and scratch-resistant uvex supravision excellence coating on the outside.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart