• The item cannot be ordered due to missing prices.

Comfort safety glasses uvex pheos NORMAL

Article no.: 096524 NORMAL

Select article variation and quantity

Size Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series pheos
Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FKN
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding
Lens material Polycarbonate
Glasses size Normal
Type of product Safety glasses

Identification numbers & Classifications

Article number 096524 NORMAL
EAN / GTIN 4031101538808
Manufacturer number 9292030

Description

Version:

Modern fashion-look safety glasses with uvex supravision excellence coating: scratch resistant, free of condensation and resistant to chemicals. The metal-free glasses have a wide field of view, without frames, so that the eyes are well protected, even in the side areas. Distortion-free viewing through duo-spherical lenses, without tiring the eyes. Open frame concept for better ventilation. Available in 2 different widths for optimum fit.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart