• The item cannot be ordered due to missing prices.

Safety googles uvex i-guard+ planet, Lens tinting: CLEAR

Article no.: 096521 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 W1 BKN
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Lens material Polycarbonat
Type of product Full protection safety glasses

Identification & Classification

Article number 096521 CLEAR
EAN / GTIN 4031101942322
Manufacturer number 9143297
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Innovative and sustainable safety goggles from the uvex i range planet series. Manufactured in an environmentally friendly manner which conserves resources, through the use of recycled and organic-based materials. The glasses have a flat lens design and thus offer an unrestricted field of view. With soft, flexible gasket for a universal fit and additional protection against liquids, particles and dirt. A secure fit that is tailored to the user is ensured thanks to the adjustable textile headband. Sturdy polycarbonate lens with uvex supravision excellence coating, ensures continuous freedom from condensation and is scratch-resistant and resistant to chemicals on the outside.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart