• The item cannot be ordered due to missing prices.

Comfort safety glasses uvex i-lite planet, Lens tinting: CLEAR

Article no.: 096517 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Clip inclination adjustable; Removable side arms
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 W1 FKN
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Clip inclination adjustable; Removable side arms
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096517 CLEAR
EAN / GTIN 4031101942346
Manufacturer number 9143295

Description

Version:

Innovative and sustainable safety glasses from the uvex i-range planet series. Manufactured in an environmentally friendly manner which conserves resources, through the use of recycled and organic-based materials. The glasses have a flat lens design and thus offer an unrestricted field of view. The x-tended sideshield provides additional side protection. The ergonomically shaped arms ensure a perfect, secure fit without pressure points. Due to the uvex supravision excellence coating the glasses are permanently free of condensation and the outside is scratch resistant and resistant to chemicals.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart