• The item cannot be ordered due to missing prices.

Comfort safety glasses uvex sportstyle CLEAR

Article no.: 096507 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding; Adjustable nose pads
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie sportstyle
Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FTKN
Lens coating free of condensation; scratch-resistant
UV protection UV400
Frame properties Side padding; Adjustable nose pads
Lens material Polycarbonate
Manufacturer ID 9193.376
Weight 23 g
Type of product Safety glasses

Identification numbers & Classifications

Article number 096507 CLEAR
EAN / GTIN 4031101599373
Manufacturer number 9193376

Description

Version:

Sporty sophisticated safety glasses with innovative uvex duo component technology. Due to the flexible frame and adjustable bridge, the glasses adapt perfectly to the shape of the head and are therefore particularly suitable for long periods of work. Thanks to the uvex supravision extreme coating the glasses can be used even in working areas with high atmospheric humidity.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart