• The item cannot be ordered due to missing prices.

uvex i-3 comfort safety glasses, Lens tinting: CLEAR

Article no.: 096501 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: free of condensation; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding; Arm inclination adjustable; Indstillelige næsepuder
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series i-3
Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FTKN
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding; Arm inclination adjustable; Indstillelige næsepuder
Lens material Polycarbonate
Type of product Safety glasses

Identification & Classification

Article number 096501 CLEAR
EAN / GTIN 4031101516998
Manufacturer number 9190275
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Innovative safety glasses with integral Softflex zones on arms, bridge, and brow area for excellent wearing comfort and optimum fit to every shape of face, even when worn for long periods. Permanently free of condensation, as well as extremely scratch-resistant and chemical resistant due to uvex supravision excellence coating.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart