• The item cannot be ordered due to missing prices.

Comfort safety glasses Adaptec™, Size: NORMAL

Article no.: 096340 NORMAL

Select article variation and quantity

Size Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Adaptec™
Frame identification EN 166 FT
Lens identification 2C-1.2 B-D 1 FTKN
Lens coating free of condensation; scratch-resistant
UV protection Standard
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
Lens material Polycarbonate
Glasses size Normal
Type of product Safety glasses

Identification numbers & Classifications

Article number 096340 NORMAL
EAN / GTIN 883940301129
Manufacturer number 1030749

Description

Version:

Comfortable safety glasses with bridge adjustable for height and width and adjustable angle of inclination for very high user comfort. In addition, the arms’ clamping force can be adjusted to suit the user’s personal preferences and working conditions. The new type of HydroShield™ coating ensures outstanding anti-condensation and scratch-resistant characteristics.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart