{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens identification | HO U1.2CT 1 KN | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Frame properties | Side padding; Clip inclination adjustable | |
Lens material | Polycarbonat | |
Version | Over-specs | |
Type of product | Over-specs |
Article number | 096240 CLEAR | |
EAN / GTIN | 4067263106906 | |
Manufacturer number | 096240 CLEAR |