• The item cannot be ordered due to missing prices.

Skin care cream Physioderm® CUREA SOFT unscented 100

Article no.: 095715 100

Select article variation and quantity

Contents Unit price incl. VAT
  • Skin type: Dry and rough skin

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Skin type Dry and rough skin
Contents 100 ml
Type of packaging Tube
Type of product Skin care

Identification numbers & Classifications

Article number 095715 100
EAN / GTIN 4260029175691
Manufacturer number 14012001

Description

Version:

Physioderm® CUREA SOFT unscented. Skin care cream with active substance complex of urea, rice germ oil and Bisabolol. Slightly greasy and quickly absorbed.
Application: Hydrating skin care cream for ultra-stressed and dry skin.
Composition: Cream (O/W emulsion), silicone-free, unscented (HACCP-compliant), pH-neutral, without mineral oils.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart