• The item cannot be ordered due to missing prices.

Skin barrier cream DUALIN® unscented 100

Article no.: 095542 100

Select article variation and quantity

Contents Unit price incl. VAT
  • Protection against: Non-specific skin hazards

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection against Non-specific skin hazards
free of parabens yes
free of perfumes yes
silicone-free yes
Contents 100 ml
Type of packaging Tube
Type of product Skin protection

Identification numbers & Classifications

Article number 095542 100
EAN / GTIN 4260029176193
Manufacturer number 14024001

Description

Version:

DUALIN® unscented. Skin protection cream against water-insoluble agents as well as water-soluble agents. Dual principle of action. Slightly greasy.
Composition: Cream (O/W emulsion), pH value neutral, without mineral oils, without parabens, unscented (HACCP-compliant), silicone-free.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart