{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 60903 category A (acids) | yes | |
EN 60903 category C (extremely low temperatures) | yes | |
EN 60903 category Z (ozone) | yes | |
Contents | 1 | |
Application | reusable | |
Weight | 97.6 g | |
Application range | All-round | |
Standard | Protection against radioactivity (EN421) | |
Backing material | Latex | |
Glove size | 10 | |
maximum voltage protection | 500 V | |
Length | 360 mm | |
Colour | black / red | |
Protection class | 00 | |
EN 60903 | AZC | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number | 094918 10 | |
EAN / GTIN | 076490104283 | |
Manufacturer number | RIG0014B | |
Manufacturer | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |