{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Application | reusable | |
Glove size | 9 | |
Application range | All-round; Heavy Duty | |
Standard | EN 511 | |
Length | 255 mm | |
AQL | 0.7 | |
EN 388 | 2122X | |
EN 511 | 231 | |
Backing material | Full-grain cowhide leather | |
Coating | Neoprene | |
Coating variant | No coating | |
Colour | white / black | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094822 9 | |
EAN / GTIN | 7392626058132 | |
Manufacturer number | 296/9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of cold protection gloves Tegera® 296 9 |
||
EN 511 | 231 | X2X |
Backing material | Full-grain cowhide leather | Polyester |
Application | reusable | reusable |
Glove size | 9 | 9 |
Protection category | Category II | Category II |
Type of product | Cold protection gloves | Cold protection gloves |
Coating variant | No coating | 3/4 coating |