• The item cannot be ordered due to missing prices.

Pair of glove connectors CONNECT

Article no.: 094799 CONNECT
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour anthracite/green
Application reusable
Type of product Glove-holder

Identification numbers & Classifications

Article number 094799 CONNECT
EAN / GTIN 5013756128596
Manufacturer number AC01P-00070-00

Description

Version:

The “glove connector” offers a simple means of creating a liquid-proof connection between chemical protective gloves and a chemical protective suit. This is done by drawing the inner (smaller) ring over the forearm and the outer (larger) ring over the glove from the outside. The tapered shape thus allows a secure connection to be ensured with a wide variety of chemical protective gloves. The rings are corrugated to ensure they will not slip.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart