• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves Flextril™ 231 8

Article no.: 094798 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Levnedsmiddelcertificering
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (JKMOPT)
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Flextril™
    Contents 1
    Glove characteristics Levnedsmiddelcertificering
    Protection class Protection against bacteriological risks according to EN 374
    Manufacturer's designation Flextril™ 231
    Glove size 8
    EN 374 Type A (JKMOPT)
    Resistance to chemicals JKMOPT
    EN 388 4X32C
    EN 407 X1XXXX
    Material Nitrile
    Backing material Nitrile
    AQL 0.65
    Length 320 mm
    Thickness 1.7 mm
    Colour blue/grey
    Application reusable
    Wall thickness 1.7 mm
    Cut protection class C
    Standard/regulation EN 374
    Type of glove Chemicals protection gloves
    Type of product Chemicals protection gloves

    Identification numbers & Classifications

    Article number 094798 8
    EAN / GTIN 13603835714483
    Manufacturer number 33-3765E/8M

    Description

    Version:

    Flextril™ 231. Nitrile chemical protection gloves with medium-high cut protection. With integrated Honeywell Moisture Dispersion Technology for high wearing comfort. High finger mobility and excellent grip thanks to the Flextril™ coating. The QR code on the back of the hand provides easy and quick access to all important technical documents and specifications. Approved for contact with foodstuffs.
    Category III safety gloves.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart