{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Flextril™ | |
Contents | 1 | |
Glove characteristics | Levnedsmiddelcertificering | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Manufacturer's designation | Flextril™ 211 | |
Glove size | 7 | |
EN 374 | Type A (JKMOPT) | |
Resistance to chemicals | JKMOPT | |
EN 388 | 4X21A | |
EN 407 | X1XXXX | |
Material | Nitrile | |
Backing material | Nitrile | |
AQL | 0.65 | |
Length | 350 mm | |
Thickness | 1.3 mm | |
Colour | blue/grey | |
Application | reusable | |
Wall thickness | 1.3 mm | |
Standard/regulation | EN 374 | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094797 7 | |
EAN / GTIN | 13603835714117 | |
Manufacturer number | 33-3150E/7S |