{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | free of latex; DMF-free | |
EN 374 | Type A(JKLOPST) | |
Resistance to chemicals | JKLNPST | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Backing material | Nitril | |
Coating variant | No coating | |
Thickness | 0.26 mm | |
Length | 300 mm | |
Contents | 50 | |
Weight | 15.8 g | |
Colour | blue | |
Scope of application | Precision | |
Glove size | 10 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094792 10 | |
EAN / GTIN | 4045197974914 | |
Manufacturer number | 094792 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |