{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Glove characteristics | Foodstuffs certified | |
Protection class | Protection against bacteriological risks according to EN 374 | |
EN 374 | Type A (AKLMNPST) | |
Resistance to chemicals | AKLMNPST | |
EN 388 | 2110X | |
Material | Latex / neoprene | |
Backing material | Latex / neoprene | |
AQL | 0.7 | |
Application range | All-round | |
Length | 320 mm | |
Thickness | 0.7 mm | |
Colour | blue / yellow | |
Application | reusable | |
Type of product | Chemicals protection gloves |
Article number | 094791 8 | |
Manufacturer number | 2301-8 |