{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | not suitable for 2 sec. in acc. w/ charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | DMF-free | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Manufacturer's designation | Vitoject 890 | |
Glove size | 10 | |
EN 374 | Type A (DFGKLM) | |
Resistance to chemicals | DFGKLM | |
EN 388 | 3101X | |
Material | Viton | |
Backing material | Viton | |
AQL | 0.65 | |
Scope of application | Heavy Duty | |
Length | 350 mm | |
Thickness | 0.7 mm | |
Colour | black | |
Application | reusable | |
Weight | 355 g | |
Cut protection class | 1 | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 094783 10 | |
EAN / GTIN | 4008198789000 | |
Manufacturer number | 089010111X | |
Manufacturer | Honeywell Safety Products KCL GmbH, Am Kreuzacker 9, 36124 EICHENZELL, Germany, www.sps.honeywell.com |