• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves UltraNeo 450 10

Article no.: 094770 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (LMNST)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Protection class Protection against bacteriological risks according to EN 374
Glove size 10
EN 374 Type A (LMNST)
Resistance to chemicals LMNST
EN 388 2121X
Material Neoprene, latex
Backing material Neoprene, latex
AQL 0.65
Length 410 mm
Thickness 0.75 mm
Colour black
Application reusable
Lining material natural latex
Wall thickness 0.75 mm
Standard/regulation EN 374
Permeation time for acetone 99 % 10-30 min
Permeation time for acetonitrile 99 % 10-30 min
Permeation time for cyclohexane 99 % 30-40 min
Permeation time for dimethyl sulphoxide 99 % 240-480 min
Permeation time for ethanol 95 % 240-480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 120-240 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % 120-240 min
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094770 10
EAN / GTIN 3245424503103
Manufacturer number TECHNIC 450

Description

Version:

Category III safety gloves.
UltraNeo 450. Neoprene gloves with medium chemical protection. Good grip security due to non-slip profile, suppleness and finger freedom. Protection of the forearm due to the long cuff.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart