{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 8 | |
EN 374 | Type A (ABIKLP) | |
Resistance to chemicals | ABIKLP | |
EN 388 | 2010X | |
Material | Butyl | |
Backing material | Butyl | |
Length | 350 mm | |
Thickness | 0.5 mm | |
Colour | black | |
Application | reusable | |
Weight | 132 g | |
Contact heat up to | 90 °C | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 094762 8 | |
Manufacturer number | 6094908 |