• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves AlphaTec® 58-735 9

Article no.: 094761 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AJKLMNOPT)
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clothing standard Oeko-Tex Standard 100
    Contents 1
    Glove characteristics free of latex; Foodstuffs certified; Suitable for allergy sufferers
    Protection class Protection against bacteriological risks according to EN 374
    Glove size 9
    EN 374 Type A (AJKLMNOPT)
    Resistance to chemicals AJKLMNOPT
    EN 388 4X32C
    EN 407 X1XXXX
    Material Nitrile
    Backing material Nitril
    AQL 0.65
    Application range All-round
    Length 350 mm
    Thickness 1 mm
    Colour black / green
    Application reusable
    Weight 42 g
    Cut protection class C
    Protection category Category III
    Type of glove Chemicals protection gloves
    Coating Nitril
    Coating variant The palms of the hands
    Type of product Chemicals protection gloves

    Identification numbers & Classifications

    Article number 094761 9
    EAN / GTIN 10076490464513
    Manufacturer number 58-735/9

    Description

    Version:

    Alphatec® 58-735. The gloves provide an ideal combination of protection against many common chemicals with level C cut resistance. Good grip for handling oily or wet components. High comfort when wearing thanks to good freedom of movement for the fingers.
    Category III safety gloves.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart