• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves AlphaTec® 58-128, Glove size: 8

Article no.: 094749 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (JKLOPT)
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex; Foodstuffs certified; Suitable for allergy sufferers
Protection class Protection against bacteriological risks to EN 374
Glove size 8
EN 374 Type A (JKLOPT)
Resistance to chemicals JKLOPT
EN 388 2121A
Material Nitrile
Backing material Nitril
AQL 0.65
Application range All-round
Length 320 mm
Thickness 0.175 mm
Colour black / green
Application reusable
Weight 25.8 g
Cut protection class A
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094749 8
EAN / GTIN 10076490464407
Manufacturer number 58-128/8

Description

Version:

Category III safety gloves.
AlphaTec® 58-128. Lightweight chemical protection gloves, with good dexterity. The barrier made of a thin nitrile coating ensures outstanding hand protection against contact with liquid irritants. Ansell Grip Technology™ provides a precise grip on oily or wet small parts.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart