{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 100 | |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 9 | |
EN 374 | Type A (AJKOPT) | |
Resistance to chemicals | AJKOPT | |
EN 388 | 3101X | |
Material | PVC | |
Backing material | Nitril | |
AQL | 0.65 | |
Length | 320 mm | |
Thickness | 0.38 mm | |
Colour | green | |
Application | reusable | |
Lining material | Cotton velour | |
Wall thickness | 0.45 mm | |
Standard/regulation | EN 374 | |
silicone-free | yes | |
free of latex | yes | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for isopropanol 99 % | >480 min | |
Permeation time for methanol 99 % | 10-30 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sulphuric acid 96 % | 60-120 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | PVC | |
Type of product | Chemicals protection gloves |
Article number | 094745 9 |