{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AlphaTec® | |
Contents | 1 | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 9 | |
EN 374 | Type A (AKLMPT) | |
Resistance to chemicals | AKLMPT | |
EN 388 | 3121B | |
Material | Natural rubber latex | |
Backing material | Latex | |
AQL | 0.65 | |
Application range | All-round; Heavy Duty | |
Length | 610 mm | |
Thickness | 1.5 mm | |
Colour | black | |
Application | reusable | |
Weight | 279 g | |
Cut protection class | B | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Natural rubber latex | |
Type of product | Chemicals protection gloves |
Article number | 094738 9 | |
EAN / GTIN | 076490443153 | |
Manufacturer number | ME108/8.5 |