{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Foodstuffs certified | |
EN 374 | Type B (JKOPTL) | |
Resistance to chemicals | JKOPTL | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitril | |
Thickness | 0.19 mm | |
Length | 290 mm | |
Contents | 50 | |
Colour | black | |
Application range | All-round | |
Glove size | 8 | |
Standard/regulation | EN 374 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094735 8 | |
EAN / GTIN | 7392626057074 | |
Manufacturer number | 849/8 |
This article |
Recommendations |
|
---|---|---|
Disposable glove set, Tegera® 849 8 |
||
Material | Nitrile | Nitrile |
Protection class | Protection against bacteriological risks to EN 374 | Protection against bacteriological risks to EN 374 |
Thickness | 0.19 | 0.26 |
Backing material | Nitril | Nitril |
Application | disposable | disposable |
Type of product | Disposable glove | Disposable glove |
Resistance to chemicals | JKOPTL | JKLNPST |