• The item cannot be ordered due to missing prices.

Disposable glove set, MicroFlex® 93-260, Glove size: 7

Article no.: 094724 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Silicone-free; free of latex; Suitable for allergy sufferers
  • EN 374: Type A (JKLOPST)
  • Protection class: Protection against bacteriological risks to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MicroFlex®
Glove characteristics Silicone-free; free of latex; Suitable for allergy sufferers
EN 374 Type A (JKLOPST)
Resistance to chemicals JKLOPST
EN 388 2000X
Material Neoprene, nitrile
Protection class Protection against bacteriological risks to EN 374
Backing material Neoprene, nitrile
Coating Neoprene, nitrile
Thickness 0.2 mm
Length 285 mm
Contents 50
Weight 8.1 g
Colour green
Scope of application Precision
Glove size 7
AQL 0.65
Application disposable
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification & Classification

Article number 094724 7
EAN / GTIN 076490453473
Manufacturer number 93-260/6.5-7
Manufacturer Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
MicroFlex® 93-260. 3-layer design for good chemical resistance, including resistance to acids, solvents and alkalis. Structured fingertips. Long cuff and low AQL value of 0.65 (EN 374-2) for reliable protection against hazardous substances.

Standard:

EN 374

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart