{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Foodstuffs certified | |
Material | Latex | |
Backing material | Latex | |
Thickness | 0.1 mm | |
Contents | 100 | |
Colour | white | |
Glove size | 8 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category II | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094710 8 | |
EAN / GTIN | 4059904089655 | |
Manufacturer number | 8200 GR.M |