• The item cannot be ordered due to missing prices.

Pair of heat resistant gloves UNI

Article no.: 094657 UNI
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: D
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
EN 388 2541D
EN 407 424XXX
Contact heat up to 250 °C
Backing material Kevlar
Coating variant No coating
Colour yellow
Application reusable
Length 350 mm
Application range Heavy Duty
Heat protection up to 250 °C
Cut protection class D
Standard EN 407
Type of glove Heat protection gloves
Type of product Heat protection gloves

Identification numbers & Classifications

Article number 094657 UNI
EAN / GTIN 4030971010599
Manufacturer number H0150035-S

Description

Version:

Cut-resistant, lined heat protection glove made of knitted Kevlar. Heavy version.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart