{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
EN 388 | 2131X | |
EN 407 | 4231XX | |
Contact heat up to | 250 °C | |
Radiated heat up to | 4231XX °C | |
Backing material | Acrylic | |
Coating | Neoprene | |
Coating variant | The palms of the hands | |
Colour | black | |
Application | reusable | |
Contents | 1 | |
Glove size | 11 | |
Material of coating | Neoprene | |
Application range | All-round | |
Knitted technology | 10G | |
Heat protection | very good | |
Heat protection up to | 250 °C | |
Cold protection | not available | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | medium | |
silicone-free | yes | |
Accuracy of fit | very good | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 3 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 2 | |
Standard | EN 407 | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094645 11 | |
EAN / GTIN | 4062406273323 | |
Manufacturer number | 094645 11 |
This article |
Recommendations |
||
---|---|---|---|
Pair of heat resistant gloves, Glove size: 11 |
|||
EN 407 | 4231XX | X2XXXX | X1XXXX |
Colour | black | orange / black | yellow / black |
Backing material | Acrylic | Polyester, aramid, glass fibre | Special yarn |
Application | reusable | reusable | reusable |
EN 388 | 2131X | 4X31C | 134XC |
Contact heat up to | 250 °C | 250 °C | 100 °C |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves |