{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 13G | |
EN 388 | 4442D | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey | |
Glove size | 7 | |
Application | reusable | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094637 7 | |
EAN / GTIN | 4062406574369 | |
Manufacturer number | 094637 7 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Eco Cut D, Glove size: 7 |
||
Application range | All-round | All-round |
Coating | PU | water-based PU/nitrile |
Colour | grey | black / grey |
Backing material | Nylon | HPPE |
Glove size | 7 | 7 |
EN 388 | 4442D | 4X43D |
Type of product | Cut-resistant gloves | Cut-resistant gloves |