{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; Foodstuffs certified; Flame resistance stage X | |
EN 388 | 2241B | |
EN 407 | X2XXXX | |
Contact heat up to | 250 °C | |
Backing material | Polyester fleece cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Colour | white | |
Material | Nitril | |
Application | reusable | |
Length | 330 mm | |
Contents | 1 | |
Glove size | 10 | |
Material of coating | Nitrile | |
Lining material | non-woven fabric | |
Washing | 40 °C coloureds | |
Application range | Heavy Duty | |
Heat protection | very good | |
Heat protection up to | 180 °C | |
Cold protection | not available | |
Touch sensitivity | not available | |
Wet grip | not available | |
Oil grip | good | |
DMF-free | no | |
silicone-free | no | |
Accuracy of fit | good | |
Cut protection class | B | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 2 | |
EN 388 tear propagation resistance | 4 | |
Standard | EN 407 | |
Breathability | medium | |
Weight | 74.6 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094620 10 | |
EAN / GTIN | 10076490439115 | |
Manufacturer number | 42-474/10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of heat resistant gloves ActivArmr® 42-474 10 |
||||
Application range | Heavy Duty | All-round | All-round | All-round |
EN 407 | X2XXXX | 4231XX | X2XXXX | X1XXXX |
Colour | white | black | orange / black | yellow / black |
Backing material | Polyester fleece cotton | Acrylic | Polyester, aramid, glass fibre | Special yarn |
EN 388 | 2241B | 2131X | 4X31C | 134XC |
Contact heat up to | 250 | 250 | 250 | 100 |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves | Heat protection gloves |