{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 4X31C | |
EN 407 | X2XXXX | |
Contact heat up to | 250 °C | |
Backing material | Polyester, aramid, glass fibre | |
Coating | Nitrile | |
Colour | orange / black | |
Application | reusable | |
Contents | 1 | |
Application range | All-round | |
Knitted technology | 10G | |
Cut protection class | C | |
Standard | EN 407 | |
Type of product | Heat protection gloves |
Article number | 094619 8 | |
EAN / GTIN | 4062406773373 | |
Manufacturer number | 094619 8 |
This article |
Recommendations |
||
---|---|---|---|
Pair of cut-resistant heat resistant gloves, Glove size: 8 |
|||
Application range | All-round | All-round | All-round |
EN 407 | X2XXXX | 4231XX | X1XXXX |
Colour | orange / black | black | yellow / black |
Backing material | Polyester, aramid, glass fibre | Acrylic | Special yarn |
Application | reusable | reusable | reusable |
Contact heat up to | 250 °C | 250 °C | 100 °C |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves |