{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; DMF-free; Reinforced crook of the thumb; Flame resistance stage X | |
EN 388 | 3X42C | |
EN 407 | X2XXXX | |
Contact heat up to | 250 °C | |
Backing material | Taeki | |
Coating variant | No coating | |
Colour | yellow | |
Application | reusable | |
Contents | 1 | |
Glove size | 10 | |
Elasticated band | no | |
Application range | All-round | |
Heat protection | very good | |
Heat protection up to | 250 °C | |
Cold protection | not available | |
Touch sensitivity | medium | |
Wet grip | not available | |
Oil grip | not available | |
DMF-free | yes | |
silicone-free | yes | |
Accuracy of fit | good | |
CE | 2541 | |
EN 388 abrasion resistance | 4 | |
EN 388 penetration resistance | 2 | |
EN 388 cut resistance | 5 | |
EN 388 tear propagation resistance | 4 | |
EN 407 B: Contact heat (contact temperature at limit value time > 15 s) | 250 | |
Norm | EN 407 | |
Breathability | very good | |
Weight | 43.8 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094610 10 | |
EAN / GTIN | 4059904104907 | |
Manufacturer number | 6750 GR.XXL, BUND SCHWARZ |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of cut-resistant heat resistant gloves TAEKI 6750 10 |
||||
Application range | All-round | All-round | All-round | All-round |
EN 407 | X2XXXX | 4231XX | X2XXXX | X1XXXX |
Colour | yellow | black | orange / black | yellow / black |
Backing material | Taeki | Acrylic | Polyester, aramid, glass fibre | Special yarn |
EN 388 | 3X42C | 2131X | 4X31C | 134XC |
Contact heat up to | 250 | 250 | 250 | 100 |
Type of product | Heat protection gloves | Heat protection gloves | Heat protection gloves | Heat protection gloves |