{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
Drying | air dry | |
EN 388 | 4X42F | |
Backing material | HPPE | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Heavy Duty | |
Colour | grey | |
Glove size | 7 | |
Length | 255 mm | |
Application | reusable | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094608 7 | |
EAN / GTIN | 4062406132958 | |
Manufacturer number | 094608 7 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Eco Cut F, Glove size: 7 |
|||
Application range | Heavy Duty | Heavy Duty | All-round |
Coating | PU | Nitrile foam | Nitrile foam |
Backing material | HPPE | DYTEC | DYTEC |
Application | reusable | reusable | reusable |
Knitted technology | 13G | 10G | 13G |
EN 388 | 4X42F | 4543F | 4543F |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |