• The item cannot be ordered due to missing prices.

Cut-resistant arm protection 11-251 narrow 30 cm

Article no.: 094588 30
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Silicone-free; free of latex; Foodstuffs certified
    EN 388 2X42B
    Clothing standard Oeko-Tex Standard 100
    Knitted technology 15G
    Cut protection class B
    Application reusable
    Backing material HPPE
    Colour black
    Length 30 mm
    Application range All-round
    Weight 16 g
    Contents 1
    Type of product Arm cut-protection

    Identification numbers & Classifications

    Article number 094588 30
    EAN / GTIN 10076490450868
    Manufacturer number 11-251 - 12 - NARROW

    Description

    Version:

    Cut-resistant arm protection INTERCEPT ™ Cut Resistance Technology for cut protection class B and a soft, cool fit. The seamless construction ensures a good fit. Ideal in combination with cut-resistant gloves.
    HyFlex® 11-251. With thumb hole.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart