• The item cannot be ordered due to missing prices.

Cut-resistant arm protection 11-250 narrow 40 cm

Article no.: 094586 40
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; Foodstuffs certified
EN 388 2X42B
Clothing standard Oeko-Tex Standard 100
Cut protection class B
Application reusable
Backing material HPPE
Colour black
Length 10 mm
Application range All-round
Weight 18.5 g
Contents 1
Type of product Arm cut-protection

Identification numbers & Classifications

Article number 094586 40
EAN / GTIN 10076490450851
Manufacturer number 11-250 - 16 - NARROW

Description

Version:

Cut-resistant arm protection INTERCEPT ™ Cut Resistance Technology for cut protection class B and a soft, cool fit. The seamless construction ensures a good fit. Ideal in combination with cut-resistant gloves.
HyFlex® 11-250. No thumb hole.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart