{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; Suitable for touch screens | |
Knitted technology | 13G | |
EN 388 | 4X32F | |
EN 407 | X1XXXX | |
Backing material | INTERCEPT™ | |
Coating | Nitrile | |
Material | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black | |
Standard | EN 407 | |
Glove size | 7 | |
Weight | 30.9 g | |
Contact heat up to | 100 °C | |
Length | 213 mm | |
Application | reusable | |
silicone-free | yes | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094568 7 | |
EAN / GTIN | 10076490449558 | |
Manufacturer number | 11-542/7 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves HyFlex® 11-542, Glove size: 7 |
||
Application range | All-round | Heavy Duty |
Colour | black | black / blue |
Backing material | INTERCEPT™ | HDPE |
Knitted technology | 13G | 13G |
Cut protection class | F | F |
Type of product | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands |