• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 450 11

Article no.: 094562 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 13G
EN 388 4X44C
Backing material Nylon, glass fibre
Coating Nitrile foam
Coating variant The palms of the hands
Application range All-round
Colour black
Glove size 11
Contact heat up to 100 °C
Length 220 mm
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094562 11
EAN / GTIN 7392626073296
Manufacturer number 450/11

Description

Version:

Tegera® 450. Robust gloves with grip pattern made of nitrile foam for a secure grip on oily components with high cut risk. Ideal for use under harsh operating conditions in dirty environments. CRF technology for very high sensitivity.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart