{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex C500 | |
Glove characteristics | Silicone-free | |
Clothing standard | Oeko-Tex Standard 100 | |
Accuracy of fit | very good | |
EN 388 | 4X42C | |
EN 407 | X1XXXX | |
Backing material | Polyamide, HPPE, glass, bamboo, viscose | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | anthracite / lime | |
Standard | EN 407 | |
Glove size | 7 | |
Weight | 32.8 g | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | C | |
EN 388 tear propagation resistance | 4 | |
EN 388 penetration resistance | 2 | |
Application | reusable | |
silicone-free | yes | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094550 7 | |
EAN / GTIN | 4048612015100 | |
Manufacturer number | 6049407 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |